Check Availability
  • FLAMEFIGHTER 

    Fire Bucket, 2.5 gal., Plastic

  • Item # 31AY25
  • Mfr. Model # JPFB1
Fire Bucket, 2.5 gal., Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AY25
Mfr. Model # JPFB1
UNSPSC #46191601
Shipping Weight 2.74 lbs
Country of Origin United Kingdom *
Item Fire Bucket
Size/Description Holds 2.5 gal.
Material Plastic
Height 10"
Width 12-1/4"
Length 11"
* This product's country of origin is subject to change

Compliance and Restrictions