Check Availability
  • Fuel and Gas Cans
  • FLAME SHIELD 

    Kerosene Can, HDPE, 2 gal. Capacity, 9-3/4" Height, 9-1/4" Length, 7-3/4" Width, Self Venting

  • Item # 491K30
  • Mfr. Model # 2610
Kerosene Can,  HDPE,  2 gal. Capacity,  9-3/4" Height,  9-1/4" Length,  7-3/4" Width,  Self Venting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 491K30
Mfr. Model # 2610
UNSPSC #24112207
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Kerosene Can
Capacity 2 gal.
Venting Self
Color Blue
Material HDPE
Height 9-3/4"
Length 9-1/4"
Width 7-3/4"
Spout Outside Dia. 1-5/16"
Spout Length 7-1/8"
Standards EPA, CARB
Includes Spout, Cap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In