Check Availability
  • Fuel and Gas Cans
  • FLAME SHIELD 

    Gas Can, HDPE, 5 gal. Capacity, 14-1/2" Height, 13" Length, 10" Width, Self Venting

  • Item # 491K31
  • Mfr. Model # 5610
Gas Can,  HDPE,  5 gal. Capacity,  14-1/2" Height,  13" Length,  10" Width,  Self Venting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 491K31
Mfr. Model # 5610
UNSPSC #24112207
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Gas Can
Capacity 5 gal.
Venting Self
Color Red
Material HDPE
Height 14-1/2"
Length 13"
Width 10"
Spout Outside Dia. 1-5/16"
Spout Length 7-1/8"
Standards EPA, CARB
Includes Spout, Cap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In