Check Availability
  • Fuel and Gas Cans
  • FLAME SHIELD 

    Gas Can, HDPE, 1 gal. Capacity, 9-1/2" Height, 7-1/2" Length, 5" Width, Self Venting

  • Item # 491K28
  • Mfr. Model # 1210
Gas Can,  HDPE,  1 gal. Capacity,  9-1/2" Height,  7-1/2" Length,  5" Width,  Self Venting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 491K28
Mfr. Model # 1210
UNSPSC #24112207
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Gas Can
Capacity 1 gal.
Venting Self
Color Red
Material HDPE
Height 9-1/2"
Length 7-1/2"
Width 5"
Spout Outside Dia. 1-5/16"
Spout Length 7-1/8"
Standards EPA, CARB
Includes Spout, Cap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In