Check Availability
  • FLAMBEAU 

    ESD Compartment Box, Black, 2-3/8"H x 8-3/4"L x 13"W, 1EA

  • Item # 19YZ94
  • Mfr. Model # C824
ESD Compartment Box, Black, 2-3/8"H x 8-3/4"L x 13"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Organizes parts and components while reducing electrical resistance and dissipating static charge buildup to alleviate electrostatic discharge (ESD). Reusable and stackable.
Show More Close
 

Technical Specifications

Item # 19YZ94
Mfr. Model # C824
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 1.59 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 24
Number of Removable Dividers 0
Outside Height 2-3/8"
Outside Length 8-3/4"
Outside Width 13"
Compartment Height 2-1/8"
Compartment Width 2-1/4"
Compartment Length 2-1/4"
Material Polypropylene
Color Black
Includes Black Lid and Base with 24 Fixed Compartments
ESD Conductive Yes
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In