Check Availability
  • FIX-A-JAMB 

    Fix-A-Jamb Door Repair and Reinforcement

  • Item # 6VKF3
  • Mfr. Model # FAJ-EXT-20000
Fix-A-Jamb Door Repair and Reinforcement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Fix-A-Jam Repair Kit includes an L-shaped jamb shield to eliminate cutting of nails during installation. Can be painted to match the color of the door jamb. Installation screws included.
Show More Close
 

Technical Specifications

Item # 6VKF3
Mfr. Model # FAJ-EXT-20000
UNSPSC #46171516
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Door Jamb Repair Kit
Type Fix-A-Jamb Exterior II
Material Steel
Color White
Door Thickness (In.) 1-3/4
Jamb Shield Thickness (In.) 1/16
Jamb Shield Length (In.) 40
Jamb Shield Width (In.) 2
Knob to Deadbolt On Center Spacing (In.) 4.5 to 21.5
Includes 1 Jamb Shield
For Use With Single Entry Exterior Doors
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.