Check Availability
  • FISKARS 

    Tree Pruner Pole and Pole Saw, 12 ft Pole

  • Item # 49Z427
  • Mfr. Model # 393951-1001
Tree Pruner Pole and Pole Saw, 12 ft Pole Tree Pruner Pole and Pole Saw,12 ft Pole Tree Pruner Pole and Pole Saw,12 ft Pole Tree Pruner Pole and Pole Saw,12 ft Pole Tree Pruner Pole and Pole Saw,12 ft Pole Tree Pruner Pole and Pole Saw,12 ft Pole
Qty
  • Web Price
    $109.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

FiskerĀ® Extendable Pole Saw and Pruner allows you to cut high branches without using a ladder. Easy to handle, lightweight pole extends up to 12-ft. and makes reaching lofty limbs a whole lot easier. Durable steel pruner with low friction coating gives smoother cuts and cuts branches up to 1" thick. Use the12" double grind saw when cutting thicker branches. Secure double locking system ensures extended pole stays put. Replacement blade and saw, sold separately.
Show More Close
 

Technical Specifications

Item # 49Z427
Mfr. Model # 393951-1001
UNSPSC #27112709
Catalog Page 1005
Shipping Weight 5.0 lbs
Country of Origin China *
Item Tree Pruner Pole and Pole Saw
Blade Length 12"
Blade Material Steel
Handle Material Rubber
Grip Type Non-Slip
Cutting Capacity 1"
Pole Material Fiberglass
Number of Poles 1
Overall Length 12"
Lock Type Thumb Lock
Includes Double Pulley and 12" Double-Grind Saw Blade
Features Double-Lock System Ensures Extended Pole Stays Put
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms