Check Availability
  • FISKARS 

    Scissors, Fabrics and Upholstery, Straight, Ambidextrous, Stainless Steel, Length of Cut: 1"

  • Item # 45ND54
  • Mfr. Model # 98087097J
Scissors, Fabrics and Upholstery, Straight, Ambidextrous, Stainless Steel, Length of Cut: 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45ND54
Mfr. Model # 98087097J
UNSPSC #44121618
Catalog Page 815
Shipping Weight 0.05 lbs
Country of Origin China *
Primary Application Fabrics and Upholstery
Item Scissors
Left/Right Hand Ambidextrous
Handle Style Straight
Overall Length 4"
Length of Cut 1"
Blade Material Stainless Steel
Tip Shape Sharp
Cutting Edge Knife
Adjustable No
Handle Design Ring and Ring
Handle Material Plastic
Handle Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms