Check Availability
Scissors, Carpet and Heavy Fabric, Knuckle Guard, Ambidextrous, Stainless Steel, Length of Cut: 3"
  • FISKARS 

    Scissors, Carpet and Heavy Fabric, Knuckle Guard, Ambidextrous, Stainless Steel, Length of Cut: 3"

  • Item # 39DT65
  • Mfr. Model # 12-99118697WJ
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 39DT65
Mfr. Model # 12-99118697WJ
UNSPSC #44121618
Shipping Weight 0.36 lbs
Country of Origin China *
Primary Application Carpet and Heavy Fabric
Item Scissors
Left/Right Hand Ambidextrous
Handle Style Knuckle Guard
Overall Length 8"
Length of Cut 3"
Blade Material Stainless Steel
Tip Shape Sharp
Cutting Edge Knife
Adjustable No
Handle Design Curved and Enlarged Bow
Handle Material Plastic
Handle Color Orange/White
Features Soft Grip
Application Ideal for Paper, Cardboard, Light Line, Fabric and Other Materials

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms