Check Availability
  • FISKARS 

    Scissors, Carpet and Heavy Fabric, Knuckle Guard, Ambidextrous, TiN Coated Steel, Length of Cut: 3"

  • Item # 39DT64
  • Mfr. Model # 12-71787097J
Scissors, Carpet and Heavy Fabric, Knuckle Guard, Ambidextrous, TiN Coated Steel, Length of Cut: 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39DT64
Mfr. Model # 12-71787097J
UNSPSC #44121618
Shipping Weight 0.32 lbs
Country of Origin China *
Primary Application Carpet and Heavy Fabric
Item Scissors
Left/Right Hand Ambidextrous
Handle Style Knuckle Guard
Overall Length 8"
Length of Cut 3"
Blade Material TiN Coated Steel
Tip Shape Sharp
Cutting Edge Knife
Adjustable No
Handle Design Curved and Enlarged Bow
Handle Material Plastic
Handle Color Orange/Gray
Features Soft Grip
Application Ideal for Paper, Cardboard, Light Line, Fabric and Other Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms