Check Availability
  • FISKARS 

    Scissors, Multipurpose, Straight, Ambidextrous, Hardened Steel, Length of Cut: 8"

  • Item # 39DT61
  • Mfr. Model # 01-004761J
Scissors, Multipurpose, Straight, Ambidextrous, Hardened Steel, Length of Cut: 8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39DT61
Mfr. Model # 01-004761J
UNSPSC #44121618
Shipping Weight 0.21 lbs
Country of Origin China *
Primary Application Multipurpose
Item Scissors
Left/Right Hand Ambidextrous
Handle Style Straight
Overall Length 8"
Length of Cut 8"
Blade Material Hardened Steel
Tip Shape Sharp
Cutting Edge Knife
Adjustable No
Handle Design Ring and Enlarged Bow
Handle Material Plastic
Handle Color Gray/White
Features Soft Grip
Application Ideal for Paper, Cardboard, Light Line, Fabric and Other Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms