Check Availability
  • FISKARS 

    Machete, 15 in., Curved

  • Item # 45HE11
  • Mfr. Model # 385091
Machete, 15 in., Curved Machete,15 in.,Curved Machete,15 in.,Curved Machete,15 in.,Curved Machete,15 in.,Curved Machete,15 in.,Curved Machete,15 in.,Curved
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For large dense areas of lighter weight material. Use body to slice grass, vines, brush; chop palm fronds and seedpods, and clear large areas. Blade tip chops grass, palms, and branches.
Show More Close
 

Technical Specifications

Item # 45HE11
Mfr. Model # 385091
UNSPSC #27112001
Catalog Page 1007
Shipping Weight 1.92 lbs
Country of Origin China *
Item Machete
Type Clearing Tool
Cutting Edge 15"
Head Material Steel
Head Weight 1.4 lb.
Overall Length 26"
Handle Straight
Handle Material Fiber Composite
Handle Length 11"
Face Curved
Features Clearing Large/Dense Areas
Includes Nylon Sheath
* This product's country of origin is subject to change

Compliance and Restrictions