Check Availability
  • FISKARS 

    58 gal. Rain Barrel, Spiced Granite Resin, Height 40"

  • Item # 5DZP0
  • Mfr. Model # 59988935J
58 gal. Rain Barrel, Spiced Granite Resin, Height 40"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DZP0
Mfr. Model # 59988935J
UNSPSC #24112110
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Rain Barrel
Capacity 58 gal.
Color Spiced Granite
Material Resin
Height 40"
Length 23-5/16"
Width 26-1/2"
Includes 3x4" Diverter with (2) 2x3" Couplings, 36" Connector Hose, Threaded Spigot
Features Snap Top, and Threaded Spigot
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms