Check Availability
  • FISKARS 

    14" x 14" Self-Healing Cutting Mat, Gray

  • Item # 33M303
  • Mfr. Model # 100590-1003
14" x 14" Self-Healing Cutting Mat, Gray Cutting Mat,Self-Healing,14x14 In,Gray Cutting Mat,Self-Healing,14x14 In,Gray Cutting Mat,Self-Healing,14x14 In,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This self-healing, double-sided mat has grid lines on 1 side for detailed cutting.
Show More Close
 

Technical Specifications

Item # 33M303
Mfr. Model # 100590-1003
UNSPSC #53141630
Catalog Page 815
Shipping Weight 2.15 lbs
Country of Origin Taiwan *
Item Cutting Mat
Type Self-Healing
Length (In.) 14
Width (In.) 14
Thickness (In.) 7/32
Color Gray
Graduation (Deg.) 30, 45, 60
Graduations in., cm.
Characteristics Easy-To-Read Measuring Grid
Use With Rotary Cutters
* This product's country of origin is subject to change

Welcome Sign In