Check Availability
  • FISCH 

    1-3/8" X 3-1/2" Speed Cutter Wood Drilling Bit, Carbon Steel, 3/8"

  • Item # 13P004
  • Mfr. Model # FSC-321934
1-3/8" X 3-1/2" Speed Cutter Wood Drilling Bit, Carbon Steel, 3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P004
Mfr. Model # FSC-321934
UNSPSC #27112801
Shipping Weight 0.27 lbs
Country of Origin Austria *
Drill Bit Grouping Drill Bit
Item Wood Drilling Bit
Drill Style Speed Cutter
Drill Bit Material Carbon Steel
Drill Bit Size 1-3/8"
Shank Size 3/8"
Overall Length 3-1/2"
For Use With Drill
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.