Check Availability
  • FIRST WATER 

    500 gal. Replacement Liners, LLDPE, Clear

  • Item # 31MD75
  • Mfr. Model # NEXGENLINER500
500 gal. Replacement Liners, LLDPE, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31MD75
Mfr. Model # NEXGENLINER500
UNSPSC #24111810
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Replacement Liners
Capacity 500 gal.
Material LLDPE
Color Clear
Open Height 16"
Open Width 6 ft. 6"
Open Length 6 ft. 6"
Valve/Connection 2" Threaded Port
For Use With Nexgen Water Bladder
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms