Check Availability
  • FIRST WATER 

    500 gal. Potable Water Storage Bladder, PES 1000 DEN PVC with LLDPE Liner, Blue

  • Item # 31MD69
  • Mfr. Model # NEXGEN500
500 gal. Potable Water Storage Bladder, PES 1000 DEN PVC with LLDPE Liner, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31MD69
Mfr. Model # NEXGEN500
UNSPSC #24111810
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Potable Water Storage Bladder
Capacity 500 gal.
Material PES 1000 DEN PVC with LLDPE Liner
Color Blue
Open Height 16"
Open Width 6 ft. 6"
Open Length 6 ft. 6"
Valve/Connection 2" Threaded Port
For Use With Water Purification Systems
Includes Disposable Liner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms