Check Availability
  • FIRST WATER 

    500 gal. Potable Water Bladder With Disposable Liner, PES 1000 DEN PVC with LLDPE Liner, Blue

  • Item # 20Z633
  • Mfr. Model # nexgenblad-1206
500 gal. Potable Water Bladder With Disposable Liner, PES 1000 DEN PVC with LLDPE Liner, Blue Bladder And Liner,Potable Water Bladder And Liner,Potable Water Bladder And Liner,Potable Water Bladder And Liner,Potable Water
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20Z633
Mfr. Model # nexgenblad-1206
UNSPSC #46182401
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Potable Water Bladder With Disposable Liner
Capacity 500 gal.
Material PES 1000 DEN PVC with LLDPE Liner
Color Blue
Open Height 16"
Open Width 6-1/2 ft.
Open Length 6-1/2 ft.
Storage Height 27"
Storage Width 14"
Storage Length 14"
Valve/Connection 2" Threaded Port
For Use With Water Purification Systems
Includes 3/4" GHT Adaptor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms