Check Availability
  • FIRST WATER 

    300 gal. Potable Water Storage Bladder, XR®-3PW, Tan

  • Item # 20Z627
  • Mfr. Model # bladder3-1206
300 gal. Potable Water Storage Bladder, XR®-3PW, Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20Z627
Mfr. Model # bladder3-1206
UNSPSC #46182401
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Potable Water Storage Bladder
Capacity 300 gal.
Material XR(R)-3PW
Color Tan
Open Height 16"
Open Width 5 ft.
Open Length 7 ft.
Valve/Connection 1-1/2"
For Use With Water Purification Systems
Includes 4" Fill Port
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms