Check Availability
  • FIRST WATER 

    300 gal. Open Top Water Containment Tank, 22 oz. PVC, Blue

  • Item # 20Z630
  • Mfr. Model # ss300-1206
300 gal. Open Top Water Containment Tank, 22 oz. PVC, Blue Water Storage Tank,Collapsible,300 Gal.
Qty
  • Web Price
    $1,587.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20Z630
Mfr. Model # ss300-1206
UNSPSC #46182401
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Open Top Water Containment Tank
Capacity 300 gal.
Material 22 oz. PVC
Color Blue
Open Height 29"
Open Width 4 ft.
Open Length 4 ft.
Storage Height 29"
Storage Width 15"
Storage Length 2 ft.
For Use With Water Purification Systems
Includes 14 ga. Steel Tubing, (2) 10" Drains
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms