Check Availability
  • FIRST WATER 

    125 gal. Replacement Liners, LLDPE, Clear

  • Item # 31MD74
  • Mfr. Model # NEXGENLINER125
125 gal. Replacement Liners, LLDPE, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31MD74
Mfr. Model # NEXGENLINER125
UNSPSC #24111810
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Replacement Liners
Capacity 125 gal.
Material LLDPE
Color Clear
Open Height 8"
Open Width 3 ft.
Open Length 3 ft.
Valve/Connection Threaded Port
For Use With Nexgen Water Bladder
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms