Check Availability
  • FIRST VOICE 

    First Aid Kit, 88 Components

  • Item # 35ZC76
  • Mfr. Model # HIKE02
First Aid Kit, 88 Components
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This first aid kit is supplied in a square red bag and is clearly marked First Aid. Bag is lined and insulated for durability and contains items that meet any first aid emergency. Great for major or minor first aid events where a mobile and versatile bag solution is needed.
Show More Close
 

Technical Specifications

Item # 35ZC76
Mfr. Model # HIKE02
UNSPSC #42171917
Shipping Weight 1.09 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Unitized No
Case Material Nylon
First Aid Kit Mounting Type Portable
Height 8"
Width 6"
Depth 6"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 88
Number of Shelves 0
Color Red
First Aid Kit ANSI Standards Not ANSI Compliant
Includes Nylon bag, 2 sterile pad 2x2 (2's), 2 stretch roller gauze 3x4, 2 sterile gauze pad 4x4, 4 sterile eye pad, 2 waterproof adhesive tape, 1 triangular bandage, 16 Adhesive Bandages 1" x 3", 2 Knuckle Bandage, 2 Fingertip Bandage, 1 Wound Closure Strips (Butterfly) 2 ea, 2 moleskin bandages, 3 adhesive strips 2x4,1 elastic bandage, 10 Antiseptic Wound Cleaning Wipes, 5 Antibiotic Ointment Packs, 5 Burn Treatment Packs, 5 Hand Sanitizer packets, 2 Sting & Bite Pads, 1 Eye Wash, 4 Aspirin 2 pk, 3 Ibuprofin 2 pk, 5 Hydrocortisone packs, 1 saline wash, 2 packets iodine swabstickss, 1 First Aid Guide, 1 Plastic Tweezers, 1 Scissors, 1 Tourniquet, 1 disposable thermometer, 1 fingersplint, 1 CPR key chain, 1 First Aid Card, 1 mylar emergency blanket ,1 Celox blood clotting agent 15g
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms