Check Availability
  • FIRST VOICE 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 35ZC49
  • Mfr. Model # ANSI-50
First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This all-purpose first aid kit is ideal for the workplace, office, home, or car. With a 4-pocket refill system, this kit helps you stay organized and stay supplied.
Show More Close
 

Technical Specifications

Item # 35ZC49
Mfr. Model # ANSI-50
UNSPSC #42171917
Shipping Weight 2.0 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Wall Mount
Height 8-1/2"
Width 11"
Depth 3-1/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 249
Number of Shelves 0
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2009
Includes Mounting Hardware, 2 sterile pad 2x2 (2's), 2 stretch roller gauze 3x4 , 4 sterile eye pad, 1 absorbent compress 5x9, 4 sterile gauze pads 3x3, 2 sterile gauze pads 4x4, 4 waterproof adhesive tape, 2 triangular bandage, 6 latex free gloves (pr), 80 Adhesive Bandages 1" x 3", 3 Knuckle Bandage, 3 Fingertip Bandage, 2 Elbow/Knee Large Bandage, 2 Non-Adherent Pads, 4 Wound Closure Strips (Butterfly) 2 ea, 20 Antiseptic Wound Cleaning Wipes, 10 Antibiotic Ointment Packs, 10 Burn Treatment Packs, 25 Alcohol Prep Pads, 10 Sting & Bite Pads, 2 Eye Wash, 5 Non-coated Aspirin (heart emergencies) 2pk, 5 Candy (diabetic emergencies) 1 First Aid Guide, 1 Plastic Tweezers, 1 Scissors, 25 Tamper Evident Seals, 1 Intake Questionnaire Form, 2 Cotton Tip Applicators (10 ea), 1 Quick Reference First Aid Card w/illustrations
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK , GU , HI and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms