Check Availability
  • FIRST ALERT 

    Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; (2) 9V Batteries

  • Item # 2FTL9
  • Mfr. Model # CO400B
Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; (2) 9V Batteries Carbon Monoxide Alarm,Electrochemical Carbon Monoxide Alarm,Electrochemical Carbon Monoxide Alarm,Electrochemical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to use, this battery-powered CO alarm features simplified battery compartments. 85dB horn sounds when sensor detects high levels of CO. Operating temp.: 40° to 100°F.
Show More Close
 

Technical Specifications

Item # 2FTL9
Mfr. Model # CO400B
UNSPSC #46191501
Catalog Page 1892
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Carbon Monoxide Alarm
Detection Method Electrochemical
Interconnection Capability No
Power Source (2) 9V Batteries
Audible Alert 85dB @ 10 ft.
Visual Alert Style LED
Height 3-1/3"
Depth 1-1/2"
Width 4-3/4"
Digital Readout No
Battery Backup No
Hush Button Yes
Test Button Yes
Locking Pin Yes
Operating Temp. 40 Degrees to 100 Degrees F
Standards UL2034 and NFPA720
Includes Mounting Anchors and Screws, (2) 9V Batteries
Manufacturers Warranty Length 7 yr. Limited
Battery Location Front
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms