Check Availability
  • FIRST ALERT 

    5" Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; (2) AA Batteries

  • Item # 48Z671
  • Mfr. Model # CO511B
5" Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; (2) AA Batteries Carbon Monoxide Alarm, Wireless Battery Carbon Monoxide Alarm, Wireless Battery Carbon Monoxide Alarm, Wireless Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wireless, battery-powered CO alarm connects with multiple units to form an interconnected alert system on multiple levels of a residence. Wireless communication helps eliminate the need to pull wires through walls.
Show More Close
 

Technical Specifications

Item # 48Z671
Mfr. Model # CO511B
UNSPSC #46171613
Shipping Weight 0.66 lbs
Country of Origin Mexico *
Item Carbon Monoxide Alarm
Detection Method Photoelectric
Interconnection Capability Up to 18 Units
Power Source (2) AA Batteries
Audible Alert 85dB @ 10 ft.
Visual Alert Style LED
Diameter 5"
Height 2"
Depth 2"
Digital Readout No
Battery Backup Yes
Features Wireless Battery Carbon Monoxide Alarm, 10 year limited warranty, 915MHz with 65K security codes and 3 channel hopping
Hush Button Yes
Test Button Yes
Locking Pin Yes
Operating Temp. 40 Degrees to 100 Degrees F
Standards UL217
Includes (2) AA
Manufacturers Warranty Length 10 yr. Limited
Battery Location Side
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms