Check Availability
  • FIRST ALERT 

    4-3/4" Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; 3V Lithium

  • Item # 45TT81
  • Mfr. Model # C0710
4-3/4" Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; 3V Lithium Carbon Monoxide Alarm,Electrochemical Carbon Monoxide Alarm,Electrochemical Carbon Monoxide Alarm,Electrochemical Carbon Monoxide Alarm,Electrochemical Carbon Monoxide Alarm,Electrochemical Carbon Monoxide Alarm,Electrochemical Carbon Monoxide Alarm,Electrochemical Carbon Monoxide Alarm,Electrochemical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45TT81
Mfr. Model # C0710
UNSPSC #46191501
Shipping Weight 0.48 lbs
Country of Origin Mexico *
Item Carbon Monoxide Alarm
Detection Method Electrochemical
Interconnection Capability No
Power Source 3V Lithium
Audible Alert 85dB @ 10 ft.
Visual Alert Style Digital Display
Diameter 4-3/4"
Height 61/64"
Depth 31/32"
Width 4-3/4"
Digital Readout Yes
Battery Backup No
Features Tamperproof Sealed Alarm, Digital Display, Silence Feature, End of Life Signal
Hush Button Yes
Test Button Yes
Locking Pin Yes
Operating Temp. 40 Degrees to 100 Degrees F
Standards UL2034, NFPA 720, NFPA 101
Includes Mounting Anchors and Screws
Manufacturers Warranty Length 10 yr. Limited
Battery Location Sealed
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms