Check Availability
  • FIRST AID ONLY 

    Silver EMT Scissors, 4-1/2" Overall Length, Rounded, Steel

  • Item # 40JJ40
  • Mfr. Model # 730018GR
Silver EMT Scissors, 4-1/2" Overall Length, Rounded, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The compact shape and design of First Aid Only® EMT scissors make them ideal for cutting bandages quickly and efficiently.
Show More Close
 

Technical Specifications

Item # 40JJ40
Mfr. Model # 730018GR
UNSPSC #42142007
Shipping Weight 0.05 lbs
Country of Origin USA *
Item EMT Utility Scissors
Overall Length 4-1/2"
Color Silver
Blade End Style Rounded
Blade Material Steel
Handle Material Plastic
Disposable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms