Check Availability
Scissors/Forceps Refill Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pac-Kit® refill set contains one plastic handle scissors and one plastic forceps. Standard unitized box that fits into any first aid kit. Sold as Box of 1 Pair of Scissors and 1 Plastic Forceps. Perfect for standalone first aid or as a refill for a kit.
Show More Close
 

Technical Specifications

Item # 39P040
Mfr. Model # 17-005G
UNSPSC #42142001
Shipping Weight 0.01 lbs
Country of Origin China *
Item Scissors/Forceps Refill Set
Color Red/Silver
Disposable Yes
Material Plastic
Height 5/8"
Length 4"
Width 2-1/8"
For Use With First Aid
Includes (1) Scissors, (1) Metal Forceps
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In