Check Availability
Ring Cutter, 2 In, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This First Aid Only® precision ring cutter can cut through rings and other jewelry worn tight to the skin without fear of harm. Metal clasp shields blade from the skin and the serrated circular blade makes cutting quick and easy.
Show More Close
 

Technical Specifications

Item # 2TUV2
Mfr. Model # M5118
UNSPSC #42281904
Catalog Page 1830
Shipping Weight 0.5 lbs
Country of Origin China *
Item Ring Cutter
Color Silver
Disposable No
Material Stainless Steel
Height 2"
Length 6-1/2"
Width 2"
For Use With First Aid
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In