Check Availability
  • FIRST AID ONLY 

    Polypropylene Bouffant, 21" Diameter, Size: 21", Package Quantity 100

  • Item # 41CR69
  • Mfr. Model # M903GR
Polypropylene Bouffant, 21" Diameter, Size: 21", Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

First Aid Only bouffant cap is ideal for medical workers and those involved in cleaning up bodily fluids and bio-hazardous materials. Prevents hair from falling easily into treatment or contaminated areas. Polypropylene. Lint free. Latex free.
Show More Close
 

Technical Specifications

Item # 41CR69
Mfr. Model # M903GR
UNSPSC #42131604
Shipping Weight 0.9 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 100
Size 21"
Color Blue
Metal Detectable No
Diameter 21"
Package Type Box
Item Bouffant Cap
Fabric Weight 0.8 oz./sq. yd.
Series Hairnets, Bouffants, and Beard Nets
* This product's country of origin is subject to change

Welcome Sign In