Check Availability
  • FIRST AID ONLY 

    Hydrogen Peroxide, Liquid Solution, Spray Bottle, 4.000 oz.

  • Item # 41CR23
  • Mfr. Model # M5124GR
Hydrogen Peroxide, Liquid Solution, Spray Bottle, 4.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hydrogen peroxide comes in a convenient, spill-proof pump spray bottle for easy handle and use. Hydrogen peroxide is a useful local antiseptic for treating abrasions and minor cuts. It effectively cleans wounds and helps guard against infection, which is why it is an essential to have in every First Aid kit.
Show More Close
 

Technical Specifications

Item # 41CR23
Mfr. Model # M5124GR
UNSPSC #51102709
Shipping Weight 0.3 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Hydrogen Peroxide
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Spray Bottle
Size - First Aid and Wound Care 4.000 oz.
Count - First Aid and Wound Care 1
Formula 3% Hydrogen Peroxide
Item Hydrogen Peroxide Spray
* This product's country of origin is subject to change

Alternate Search Terms