Check Availability
  • FIRST AID ONLY 

    First Aid Tape,Wht,1/2inW,2-1/2yd.,PK20

  • Item # 40JH09
  • Mfr. Model # G678GR
First Aid Tape,Wht,1/2inW,2-1/2yd.,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-to-tear, easy-to-use First Aid Only® First Aid Tape has a porous, breathable construction that helps improve airflow to aid healing and reduce the chance of irritating patients' skin. The 20-roll dispenser box helps you keep tape handy and available where and when you need it. Latex free.
Show More Close
 

Technical Specifications

Item # 40JH09
Mfr. Model # G678GR
UNSPSC #42311708
Shipping Weight 0.3 lbs
Country of Origin USA *
Item First Aid Tape
Color White
Waterproof No
Material Cloth
Adhesive Yes
Width 1/2"
Length 2-1/2 yd.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms