Check Availability
  • FIRST AID ONLY 

    First Aid Kit Refill, Refill, Cardboard Case Material, General Purpose, 150 People Served Per Kit

  • Item # 48ZE31
  • Mfr. Model # 90625
First Aid Kit Refill, Refill, Cardboard Case Material, General Purpose, 150 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

First Aid Refill Packs are a necessity to make sure you have everything you need in an emergency. Complete first aid kit refill pack for the following kit model numbers: 90576. Includes all product necessary to refill the original kit and make it ANSI Class B compliant.
Show More Close
 

Technical Specifications

Item # 48ZE31
Mfr. Model # 90625
UNSPSC #42171917
Shipping Weight 8.05 lbs
Country of Origin USA *
Item First Aid Kit Refill
First Aid Kit Type Refill
First Aid Kit Primary Application General Purpose
Number of People Served 101-150
Unitized No
People Served Per Kit 150
Case Material Cardboard
First Aid Kit Mounting Type No Mounting
Height 8-3/4"
Width 13-1/4"
Depth 9-1/8"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 1437
Number of Shelves 0
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
First Aid ANSI Kit Type Not ANSI Compliant
Includes (1) Tri-cut Waterproof Tape with Plastic Spool, (1) Triple Antibiotic Ointment Packets 25/Box, (1) Antiseptic Towelettes 50/Box, (1) CPR Mask with One Way Valve, (2) Burn Dressing 4" x 4", (1) Burn Spray 4 oz., (1) Cold Compress 6" x 9", (1) Eyewash 1 oz. with (2) Eye Pads and (2) Strips, (1) Eyewash 4 oz., (1) Hand Sanitizer 4 oz., (1) Nitrile Exam Gloves 10/Box, (1) Conforming Gauze Roll 2" 10/Box, (1) Scissors, (1) Gauze Dressing Pads 2" x 2" and 3" x 3" 24/Box, (1) Trauma Pad 5" x 9", (2) Triangular Sling/Bandages 40" x 40" x 56", (1) Sterile Gauze Bandage 4" x 4 yd., (1) Padded Splint 4" x 24", (1) Tourniquet, (1) First Aid Guide, (1) Antiseptic Spray 4 oz., (1) Aspirin Tablets, 250/Box, (1) Ibuprofen Tablets 250/Box, (1) Tweezers, (1) Elastic Bandage 4" x 5 yd., (1) Knuckle Fabric Bandages 40/Box, (1) Fingertip Fabric Bandages 40/Box, (1) Povidone-Iodine Infection Control Wipes 50/Box, (1) Plastic Bandages 1" x 3" 100/Box, (1) Alcohol Wipes 100/Box, (1) Non-Stick Pads 3"x 4" 50/Box, (1) Hema-Flex 5x9 Trauma Pad in 4" x 4" Gauze, 2 Nitrile Gloves, (1) Antacid Tablets 250/Box, (1) Elbow and Knee Bandages 25/Box, (1) Ammonia Inhalants 10/Box, (2) Trauma Pads 5" x 9"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms