Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Kit, Metal Case Material, General Purpose, 50 People Served Per Kit

  • Item # 6XND4
  • Mfr. Model # 226-U/FAO
First Aid Kit, Kit, Metal Case Material, General Purpose, 50 People Served Per Kit First Aid Kit,Bulk,White,196 Pcs,50 Ppl First Aid Kit,Bulk,White,196 Pcs,50 Ppl First Aid Kit,Bulk,White,196 Pcs,50 Ppl First Aid Kit,Bulk,White,196 Pcs,50 Ppl First Aid Kit,Bulk,White,196 Pcs,50 Ppl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

First Aid Only™ 197-pc. first aid kit carries 20 critical products, including a 4-oz. eye wash and 6-pc. CPR kit, making it ideal for contractors, fleet vehicles, worksites, or small companies with up to 50 employees. The strong wall-mountable metal case also has a handle for easy carrying. Meets federal OSHA recommendations.
Show More Close
 

Technical Specifications

Item # 6XND4
Mfr. Model # 226-U/FAO
UNSPSC #42172001
Shipping Weight 4.25 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Metal
First Aid Kit Mounting Type Portable, Wall Mount
Height 11-1/8"
Width 10-13/16"
Depth 2-1/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 196
Number of Shelves 2
Color White
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type I, II
Includes (100) 3/4" x 3", Adhesive Plastic Bandages, (2) A202: 2" x 2" Gauze Dressing Pads, 6/Box, (1) AN205: 5" x 9" Trauma Pad, 1/Box, (2) 2" Conforming Gauze Roll Bandages, (1) 3" Conforming Gauze Roll Bandage, (1) B518: 36" Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) A400: Aspirin Tablets, (10) 2-Pks, (1) B304: Bzk Antiseptic Towelettes, 18/Box, (1) A403: Triple Antibiotic Ointment Packs, 10/Box, (1) A301: Insect Sting Relief Pads, 10/Box, (1) 2" x 5 yd. Latex Free Elastic Bandage, (1) 1/2" x 10 yd. First Aid Tape Roll, (1) B503: 4" x 5" Instant Cold Compress, 1/Box, (2) A200: Sterile Eye Pads, 2/Box, (1) Eye Wash, 4 oz., (1) B504: Cpr Pack: 1 Cpr 1-Way Valve Face Shield, 2 Exam Quality Gloves, and 3 BZK Antiseptic Towelettes, All Latex Free, (4) Exam Quality Gloves, (2) Pair, (1) 4-1/2" Scissor, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms