Check Availability
First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit
  • FIRST AID ONLY 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 48ZE47
  • Mfr. Model # 90699
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Innovative plastic case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 50 or more people.
Show More Close
 

Technical Specifications

Item # 48ZE47
Mfr. Model # 90699
UNSPSC #42171917
Shipping Weight 4.31 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Portable
Height 13-1/2"
Width 13"
Depth 4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 215
Number of Shelves 1
Color Orange
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
First Aid ANSI Kit Type III
Includes (100) Plastic Bandages 1" x 3", (1) First Aid Tape 1/2" x 5yd. (1) CPR Mask with One Way Valve, (1) Burn Dressing 4" x 4", (1) Cold Compress, (1) Eyewash, 1 oz., with (2) Eye Pads and (2) Strips, (10) Hand Sanitizer Packets 0.9g, (4) Nitrile Exam Gloves, (1) Conforming Gauze Roll 2", (1) Scissors, (2) Trauma Pads 5" x 9", (1) Triangular Sling/Bandage 40" x 40" x 56", (1) First Aid Guide, (10) Fingertip Fabric Bandages, (8) Knuckle Fabric Bandages, (10) Insect Sting Relief Wipes, (1) Tweezers, (20) Alcohol Wipes, (10) First Aid/Burn Cream Packets 0.9g, (10) Triple Antibiotic Ointment Packets, (10) Povidone-Iodine Infection Control Wipes, (1) Elastic Bandage, 2" x 5 yd., (6) Gauze Dressing Pads 3" x 3"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms