Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 48ZE46
  • Mfr. Model # 90698
First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Innovative plastic case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 50 or more people. This kit has 238 pieces and with its convenient carrying handle it is perfect any office. ReadyCare kits are ready to care for you when a minor injury occurs. Easy to take with you on a job site, at your office or your school. It is also great to keep at a front desk at a hotel.
Show More Close
 

Technical Specifications

Item # 48ZE46
Mfr. Model # 90698
UNSPSC #42172001
Shipping Weight 3.0 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Portable
Height 11-1/4"
Width 11-1/2"
Depth 4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 238
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Includes (4) Antacid Tablets, (4) Aspirin Tablets, (2) Allergy Tablets, (5) Disposable Thermometer, (100) Plastic Bandages 1" x 3", (1) First Aid Tape 1/2" x 5yd. (12) Triple Antibiotic Ointment Packets, (15) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing, 4" x 4", (12) First Aid/Burn Cream Packets 0.9g, (1) Cold Compress, (4) Eye Pads and Adhesive Strips, (1) Eyewash 1oz, (10) Hand Sanitizer Packets 0.9g, (4) Nitrile Exam Gloves, (2) Conforming Gauze Roll 2", (1) Scissors, (6) Gauze Dressing Pads 3" x 3", (2) Trauma Pads 5" x 9", (1) Triangular Sling/Bandage 40" x 40" x 56", (1) Sterile Gauze Bandage 4 "x 4yd. (1) First Aid Guide, (10) Fingertip Fabric Bandages, (10) Knuckle Fabric Bandages, (3) Insect Sting Relief Wipes, (1) Tweezers, (20) Alcohol Cleansing Wipes, (4) Povidone-Iodine Wipes, (1) Elastic Bandage, 2" x 5 yd.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms