Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 48ZE23
  • Mfr. Model # 90601
First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Weatherproof case comes with a carrying handle and is wall mountable. Unitized contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 50 or more people.
Show More Close
 

Technical Specifications

Item # 48ZE23
Mfr. Model # 90601
UNSPSC #42171917
Shipping Weight 2.12 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized Yes
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Wall Mount
Height 11"
Width 10"
Depth 3"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 24
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
First Aid ANSI Kit Type III
Includes (1) Fabric Bandages 1" x 3" 16/Box, (1) First Aid Tape, (1) CPR Mask, (1) Scissors, (1) Triple Antibiotic Ointment Packets 12/Box, (1) Antiseptic Towelettes 10/Box, (1) Burn Dressing 4" x 4", (1) First Aid/Burn Cream Packets 0.9g 12/Box, (1) Cold Compress 4" x 5", (1) Eyewash 1 oz. with (2) Eye Pads and (2) Strips, (1) Hand Sanitizer Packets 0.9g 10/Box, (1) Nitrile Exam Gloves 4/Box, (1) Conforming Gauze Roll 2" 2/Box, (1) Gauze Dressing Pads 3" x 3" 4/Box, (2) Trauma Pad 5" x 9" 2/Box, (1) Triangular Sling/Bandage 40" x 40" x 56", (1) First Aid Guide, (1) Knuckle and Fingertip Fabric Adhesive Bandages 9/Box, (1) 2" x 4" Patch Fabric Adhesive Bandages 6/Box, (1) Povidone-Iodine Antiseptic Wipes 10/Box, (1) Hydrocortisone Anti-Itch Cream Packets 12/Box, (1) Sting Relief Wipes 10/Box
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms