Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Cabinet, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 48ZE19
  • Mfr. Model # 90580
First Aid Kit, Cabinet, Plastic Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Innovative plastic case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 50 or more people. The clearly labeled compartments create a cabinet that is easy to use and restock. With the expansion pocket, you can customize your cabinet to meet your specific needs. As supplies are used, Smart Tab ezRefill reminder tabs notify you when it is time to reorder supplies and puts reorder information at your fingertips.
Show More Close
 

Technical Specifications

Item # 48ZE19
Mfr. Model # 90580
UNSPSC #42171917
Shipping Weight 6.11 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Cabinet
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized Yes
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Wall Mount
Height 14-1/4"
Width 13-1/4"
Depth 4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 202
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
First Aid ANSI Kit Type I, II
Includes (1) First Aid Guide, (1) Patch Plastic Bandages 1-1/2" x 11/2" 10/Box, (1) Adhesive Fabric Bandages 1" x 3" 25/Box, (1) Adhesive Plastic Bandages 3/4" x 3" 25/Box, (1) Fingertip Fabric Bandages 10/Box, (1) Elastic Bandage Wrap 2" x 5 yd., (1) Alcohol Wipes 20/Box, (2) Antiseptic Towelettes 10/Box, (1) Castile Soap Wipes 10/Box, (1) Hand Sanitizer Packets 10/Box, (1) Sterile Gauze Pads 2" x 2" 10/Box, (1) Sterile Gauze Pads 3" x 3" 10/Box, (1) First Aid Tape 1/2" x 5 yd. and Gauze Roll 2" x 4 yd., (1) Triangular Bandage 40" x 40" x 56", (1) Cold Pack 4" x 5", (1) Moleskin Blister Prevention 2" x 2" 10/Box, (1) CPR Mask and (2) Nitrile Gloves, (1) Nitrile Exam Gloves 4/Box, (1) Sterile Eye Pads 1 oz. Eyewash 1/2" x 5 yd. Tape Roll, (1) Trauma Pads 5" x 9" 2/Box, (1) Burn Cream Packets 10/Box, (1) Burn Dressing 4" x 4", (1) Antibiotic Ointment Packets 10/Box, (1) Forceps, (1) Scissors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms