Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Kit, Metal Case Material, General Purpose, 100 People Served Per Kit

  • Item # 48ZE16
  • Mfr. Model # 90570
First Aid Kit, Kit, Metal Case Material, General Purpose, 100 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Weatherproof case comes with a carrying handle and is wall mountable. Unitized contents meet the 2015 ANSI Class B requirements and are sufficient to treat 100 or more people.
Show More Close
 

Technical Specifications

Item # 48ZE16
Mfr. Model # 90570
UNSPSC #42171917
Shipping Weight 9.1 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 76-100
Unitized Yes
People Served Per Kit 100
Case Material Metal
First Aid Kit Mounting Type Wall Mount
Height 14-1/2"
Width 13-1/4"
Depth 3"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 54
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
First Aid ANSI Kit Type III
Includes (1) Fabric Bandages 1" x 3" 50/Box, (1) Antibiotic Ointment Packets 10/Box, (1) Antiseptic Spray 4 oz. (1) CPR Mask with One Way Valve, (1) Burn Dressing 4" x 4", (1) Burn Spray 4 oz., (1) Cold Compress, 4" x 5", (4) Sterile Eye Pads and (4) Strips, (1) Eyewash 1 oz., (2) Conforming Gauze Rolls 2", (1) Scissors, (1) Triangular Sling/Bandage 40" x 40" x 56", (1) First Aid Guide, (1) Tweezers, (1) Plastic Bandages 3/4" x 3", 100/Box, (1) Hand Sanitizer Packets 0.9g 10/Box, (2) Gauze Dressing Pads 3" x 3" 2/Box, (1) First Aid Tape 1/2" x 5 yd., (1) Knuckle Fabric Bandages 8/Box, (1) Fingertip Fabric Bandages 10/Box, (2) Alcohol Wipes 10/Box, (1) Aspirin Tablets 50/Box, (1) Non-Aspirin Tablets 50/Box, (1) Hema-Flex 5" x 9", (1) Trauma Pad in 4" x 4" Gauze, (2) Nitrile Gloves, (1) Trauma Pad 5" x 9", (1) Nitrile Exam Gloves 2/Box
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms