Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Kit, Metal Case Material, General Purpose, 50 People Served Per Kit

  • Item # 48ZE15
  • Mfr. Model # 90567
  • (2)
First Aid Kit, Kit, Metal Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Weatherproof case comes with a carrying handle and is wall mountable. Contents meet the 2015 ANSI Class B requirements and are sufficient to treat 50 or more people.
Show More Close
 

Technical Specifications

Item # 48ZE15
Mfr. Model # 90567
UNSPSC #42171917
Shipping Weight 6.03 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Metal
First Aid Kit Mounting Type Wall Mount
Height 10"
Width 13-3/4"
Depth 2-1/2"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 199
Number of Shelves 2
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
First Aid ANSI Kit Type III
Includes (50) Plastic Bandages 1" x 3", (2) First Aid Tape 1/2" x 5 yd., (25) Triple Antibiotic Ointment Packets, (50) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (2) Burn Dressing 4" x 4", (25) First Aid/Burn Cream Packets 0.9g, (2) Cold Compress 4" x 5", (2) Sterile Eye Pads, (1) Eyewash 4 oz., (10) Hand Sanitizer Packets 0.9g, (8) Nitrile Gloves, (2) Conforming Gauze Roll 2", (1) Scissors, (8) Gauze Dressing Pads 3" x 3", (4) Trauma Pads 5" x 9", (2) Triangular Sling/Bandage 40" x 40" x 56", (1) Conforming Gauze Roll 4", (1) First Aid Guide, (1) Padded Splint 4" x 24", (1) Tourniquet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms