Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Kit, Metal Case Material, General Purpose, 50 People Served Per Kit

  • Item # 48ZE14
  • Mfr. Model # 90564
First Aid Kit, Kit, Metal Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Weatherproof case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 50 or more people.
Show More Close
 

Technical Specifications

Item # 48ZE14
Mfr. Model # 90564
UNSPSC #42171917
Shipping Weight 4.0 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Metal
First Aid Kit Mounting Type Wall Mount
Height 10"
Width 9-1/2"
Depth 2-1/2"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 183
Number of Shelves 2
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
First Aid ANSI Kit Type III
Includes (60) Plastic Bandages 1" x 3", (1) First Aid Tape 1/2" x 5 yd., (12) Triple Antibiotic Ointment Packets, (15) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing 4" x 4", (12) First Aid/Burn Cream Packets 0.9g, (1) Cold Compress 4" x 5", (2) Sterile Eye Pads, (1) Eyewash 1 oz., (10) Hand Sanitizer Packets 0.9g, (4) Nitrile Gloves, (2) Conforming Gauze Roll 2", (1) Scissors, (6) Gauze Dressing Pads 3" x 3", (2) Trauma Pads 5" x 9", (1) Triangular Sling/Bandage 40" x 40" x 56", (1) Conforming Gauze Roll 4", (1) First Aid Guide, (10) Fingertip Fabric Bandages, (10) Knuckle Fabric Bandages, (3) Insect Sting Relief Wipes, (1) Tweezers, (20) Alcohol Wipes, (4) Povidone-Iodine Infection Control Wipes, (1) Elastic Bandage 2" x 5 yd.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms