Check Availability
First Aid Kit, Cabinet, Metal Case Material, General Purpose, 50 People Served Per Kit
  • FIRST AID ONLY 

    First Aid Kit, Cabinet, Metal Case Material, General Purpose, 50 People Served Per Kit

  • Item # 45NJ80
  • Mfr. Model # 54777
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45NJ80
Mfr. Model # 54777
UNSPSC #42172001
Shipping Weight 9.1 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Cabinet
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized Yes
People Served Per Kit 50
Case Material Metal
First Aid Kit Mounting Type Wall Mount
Height 4-1/8"
Width 14"
Depth 14"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 221
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
First Aid ANSI Kit Type I, II
Includes (25) Adhesive Fabric Bandage 1" x 3 ", (25) Adhesive Plastice Bandage 3/4" x 3", (20) BZK Antiseptic Wipe, (20) Aspirin, (20) Non-Aspirin, (20) Ibuprofen, (10) Hand Sanitizer Packet, (10) Sterile Gauze Pad 3" x 3", (10) Burn Cream, (10) Antibiotic Ointment, (10) Patch Plastic Bandage 1-1/2" x 1-1/2", (10) Fingertip Fabric Bandage, (10) Alcohol Wipe, (4) Nitrile Gloves, (4) 2" Sterile Eyepads 1 oz., (1) Eyewash 1/2" x 5 yd. Tape Roll, (3) CPR Mask, (2) Nitrile Gloves, (2) Trauma Pad 5" x 9", (2) First Aid Tape 1/2" x 5 yd. and Gauze Roll 2" x 4 yd., (1) First Aid Guide, (1) Cold Pack 4" x 5", (1) Burn Dressing 4" x 4", (1) Forceps, (1) Scissors, (1) Triangular Bandage 40" x 40" x 56"

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms