Check Availability
First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit
  • FIRST AID ONLY 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 45NJ69
  • Mfr. Model # 54762
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45NJ69
Mfr. Model # 54762
UNSPSC #42172001
Shipping Weight 2.6 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Wall Mount
Height 2-3/4"
Width 9-3/16"
Depth 9-3/16"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 199
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
First Aid ANSI Kit Type III
Includes (50) Plastic Bandages 1" x 3", (2) First Aid Tape ½" x 5 yd., (25) Triple Antibiotic Ointment Packs, (50) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (2) Burn Dressing 4" x 4", (25) First Aid/Burn Cream Pack 0.9g, (2) Cold Compress 4" x 5", (2) Sterile Eye Pad, (1) Eyewash 4 oz., (10) Hand Sanitizer 0.9g, (8) Nitrile Gloves, (2) Conforming Gauze Roll 2", (1) Scissors, (8) Gauze Dressing Pads 3" x 3", (4) Trauma Pad 5" x 9", (2) Triangular Sling/Bandage 40" x 40" x 56", (1) Conforming Gauze Roll 4", (1) First Aid Guide, (1) Padded Splint 4" x 24", (1) Tourniquet

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms