Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Refill, Paperboard Case Material, General Purpose, 1 People Served Per Kit

  • Item # 45JE51
  • Mfr. Model # FAE-6012
First Aid Kit, Refill, Paperboard Case Material, General Purpose, 1 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

First Aid Only® refill supplies keep your first aid kits stocked to help you help prevent infection and provide temporary relief from burns, wounds, and blisters.
Show More Close
 

Technical Specifications

Item # 45JE51
Mfr. Model # FAE-6012
UNSPSC #42172001
Catalog Page 1843
Shipping Weight 0.68 lbs
Country of Origin China *
Item First Aid Kit
First Aid Kit Type Refill
First Aid Kit Primary Application General Purpose
Number of People Served 1-10
Unitized No
People Served Per Kit 1
Case Material Paperboard
First Aid Kit Mounting Type No Mounting
Height 4-1/4"
Width 1-3/4"
Depth 2"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 1
Number of Shelves 0
Color Blue
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type Not ANSI Compliant
Includes (1) Cold Pack 4" x 6"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms