Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Kit, Plastic Case Material, Food Service, 75 People Served Per Kit

  • Item # 40JH60
  • Mfr. Model # 260-U/FAOGR
First Aid Kit, Kit, Plastic Case Material, Food Service, 75 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

First Aid Only™ 204-pc. restaurant first aid kit is stocked with enough supplies to treat 27+ people. The wall-mountable metal case contains a CPR faceshield, as well as a selection of bandages, compresses, tablets, eye care and burn relief products to help you treat a variety of minor injuries that commonly occur to restaurant workers and patrons.
Show More Close
 

Technical Specifications

Item # 40JH60
Mfr. Model # 260-U/FAOGR
UNSPSC #42172001
Shipping Weight 4.45 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application Specialty
Number of People Served 51-75
Unitized No
People Served Per Kit 75
Case Material Plastic
First Aid Kit Mounting Type Portable, Wall Mount
Height 10"
Width 2-1/2"
Depth 10-1/2"
Waterproof No
First Aid Kit Application Food Service
Number of Components 204
Number of Shelves 2
Color White
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type III
Includes (3) 3/4"x3" Adhesive Plastic Bandages, 25/bx, (5) Knuckle, (5) Large Fingertip Fabric Bandages, (1) 2"x4" Elbow and Knee Plastic Bandages, 5/bx, (10) 2"x3" Non-stick Pads, (1) 2"x2" Gauze Dressing Pads, 6/bx, (1) 4"x4" Gauze Dressing Pads, 4/bx, (1) 2" Conforming Gauze Roll Bandages, 2/bx, (1) 36" Triangular Sling/Bandage, with (2) Safety Pins, 1/bx, (1) Aspirin Tablets, (10) 2-pks, (1) Alcohol Cleansing Pads, 10/bx, (1) BZK Antiseptic Towelettes, 18/bx, (1) Triple Antibiotic Ointment Packs, 10/bx, (1) Burn Relief Packs, 6/bx, (1) Povidone-Iodine Infection Control Wipes, 10/bx, (1) 1/2"x10 yd. First Aid Tape Roll, 2/bx, (1) 4"x5" Instant Cold Compress, 1/bx, (1) Burn Relief, 4 oz. Plastic Bottle, (2) Sterile Eye Pads, (1) 1 oz. Eye Wash, 1/2"x5 yd. First Aid Tape Roll, 1/bx, (1) CPR One-way Valve Face Shield, Latex Free, 1/bx, (1) Exam Quality Gloves, 4/bx, (1) Nickel Plated Scissors 4-1/2", (1) 4" Plastic Tweezers, (1) First Aid Guide
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms