This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • FIRST AID ONLY 

    First Aid Kit, Cabinet, Metal Case Material, General Purpose, 75 People Served Per Kit

  • Item # 40JH40
  • Mfr. Model # 245-O/FAOGR
First Aid Kit, Cabinet, Metal Case Material, General Purpose, 75 People Served Per Kit

See alternate products available online.

Product Details

First Aid Only™ 516-pc. industrial first aid station contains a selection of products to help handle emergencies, ranging from burns, major bleeding, and eye injuries, to discomfort from minor cuts and abrasions; designed to serve up to 75 people. Ideal for smaller businesses, offices and work sites. A swing-out door offers full access to cabinet contents, and the top handle helps you easily carry the kit just about anywhere. Meets or exceeds OSHA and ANSI Standard fill requirements.
Show More Close
 

Technical Specifications

Item # 40JH40
Mfr. Model # 245-O/FAOGR
UNSPSC #42172001
Shipping Weight 8.58 lbs
Country of Origin Not Available *
Item First Aid Kit
First Aid Kit Type Cabinet
First Aid Kit Primary Application General Purpose
Number of People Served 51-75
Unitized No
People Served Per Kit 75
Case Material Metal
First Aid Kit Mounting Type Portable, Wall Mount
Height 15"
Width 10-13/16"
Depth 4-3/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 516
Number of Shelves 2
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2009
First Aid ANSI Kit Type I, II
Includes (1) 3/4" x 3" Adhesive Plastic Bandages, 100/bx, (1) 1" x 3" Fabric Bandages, 50/bx, (1) Knuckle and Fingertip Fabric Bandages, 25 of each, (1) 2"x2", 3" x 3" Gauze Dressing Pads, 24 of each, (1) 5" x 9" Trauma Pad, (2) 2" Conforming Gauze Roll Bandages, (1) 3" Conforming Gauze Roll Bandage, (1) 36" Triangular Sling/Bandag with (2) Safety Pins, (1) 40" Triangular Sling/Bandage with (2) Safety Pins, (1) Aspirin Tablets, 100 tablets, (1) Extra Strength Non-Aspirin Tablets, 100 tablets, (2) Alcohol Cleansing Pads, 10/bx, (1) BZK Antiseptic Towelettes, 18/bx, (1) Triple Antibiotic Ointment Packs,10/bx, (1) 2" x 5 yd. 3-Cut First Aid Tape, (1) 4" x 5" Instant Cold Compress, (1) Burn Spray 3 oz., (1) Sterile Eye Pads, (1) Eye Wash 4 oz., (1) Exam Quality Gloves, (1) Nickel Plated Scissors 4-1/2", (1) 4" Plastic Tweezers, (1) First Aid Guide
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms