Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 40JH39
  • Mfr. Model # BCA-132GR
First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Support the search for a cure, with each purchase of this First Aid Only™ 131-pc. first aid kit. The well-organized pink plastic hard-sided case is filled with essential medications and antiseptics, bandages, and more, to help you be prepared for a variety of first aid emergencies; includes an American Red Cross Emergency First Aid Guide. The small case is perfectly sized for the home, car, or office.
Show More Close
 

Technical Specifications

Item # 40JH39
Mfr. Model # BCA-132GR
UNSPSC #42172001
Shipping Weight 1.0 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Portable, Wall Mount
Height 9"
Width 9-1/4"
Depth 2-3/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 131
Number of Shelves 1
Color Pink
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type III
Includes (2) Extra-strength Non-Aspirin Tablet, (2) Ibuprofen Tablet, (2) Aspirin Tablet, (9) BZK Antiseptic Towelette, (10) Alcohol Cleansing Pad, (2) Antibiotic Ointment Pack, 0.5g, Injury Treatment, (1) Instant Cold Compress, (8) Gauze Dressing Pad, 2" x 2", (2) Gauze Dressing Pad, 3" x 3", (1) Trauma Pad, 5" x 9", (1) Sterile Eye Pad, (2) Butterfly Wound Closure, (1) First Aid Tape Roll 1/2" x 5 yd., (1) Finger Splint 6" x 3/4", Bandages, (50) Adhesive Plastic Bandage 3/4" x 3", (10) Adhesive Plastic Bandage 1" x 3", (5) Junior Adhesive Plastic Bandage 3/8" x 1-1/2", (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (2) Elbow and Knee Plastic Bandage 2" x 4", (2) Patch Bandages 1-1/2" x 1-1/2", First Aid Utilities, (1) American Red Cross Emergency First Aid Guide, (1) Plastic Tweezers, (1) Medium Safety Pin, (10) Cotton-Tipped Applicator 3", (2) Latex Free Glove
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms