Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 40JH28
  • Mfr. Model # FAO-132GR
  • (6)
First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

First Aid Only™ 131-pc. all-purpose first aid kit contains a selection of bandages, tapes, wipes, and more, to help you be prepared for a wide variety of accidents and other emergencies. The white plastic case helps keep supplies well-organized, so that they're easy to find, saving you precious seconds when you need them most. Perfect for work vehicles and job sites.
Show More Close
 

Technical Specifications

Item # 40JH28
Mfr. Model # FAO-132GR
UNSPSC #42172001
Shipping Weight 1.5 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Portable, Wall Mount
Height 8"
Width 9"
Depth 2-1/2"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 131
Number of Shelves 1
Color White
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type I, II
Includes (50) 3/4"x3" Adhesive Plastic Bandages, (10) 1"x3" Adhesive Plastic Bandages, (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (2) 2"x4" Elbow and Knee Plastic Bandages, (2) 1-1/2"x1-1/2" Patch Plastic Bandages, (5) 3/8"x1-1/2" Junior Plastic Bandages, (2) Butterfly Wound Closures, (8) 2"x2" Gauze Dressing Pads, (2) 3"x3" Gauze Dressing Pads, (1) 5"x9" Trauma Pad, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (2) Extra Strength Non-Aspirin Tablets, (10) Alcohol Cleansing Pads, (9) BZK Antiseptic Towelettes, (2) Antibiotic Ointment Packs, (1) 1/2"x5 yd. First Aid Tape Roll, (1) 4"x5" Instant Cold Compress, (1) Sterile Eye Pad, (1) 6"x11/16" Finger Splint, (10) 3" Cotton Tipped Applicators, (1) Medium Safety Pin, (2) Exam Quality Gloves, (1) 4" Plastic Tweezers, (1) First Aid Guide
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms