Check Availability
First Aid Kit, Kit, Fabric Case Material, General Purpose, 50 People Served Per Kit
  • FIRST AID ONLY 

    First Aid Kit, Kit, Fabric Case Material, General Purpose, 50 People Served Per Kit

  • Item # 40JH27
  • Mfr. Model # FAO-428GR
Qty
Invalid Quantity
Share This Product Add to List

Product Details

First Aid Only™ 131-pc. first aid kit includes an extensive selection of first aid supplies to help you be prepared for any number of emergencies. The soft-sided kit is easily portable and is an excellent choice for offices and other businesses.
Show More Close
 

Technical Specifications

Item # 40JH27
Mfr. Model # FAO-428GR
UNSPSC #42172001
Shipping Weight 0.86 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Fabric
First Aid Kit Mounting Type Portable
Height 9"
Width 7-1/4"
Depth 2-25/64"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 131
Number of Shelves 1
Color Blue
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type I
Includes (1) Bag, (1) Emergency First Aid Guide, (1) Plastic Tweezers, (1) Medium Safety Pin, (10) Cotton Tipped Applicators 3", (2) Exam Quality Gloves, (50) Adhesive Plastic Bandages 3/4" x 3", (10) Adhesive Plastic Bandages 1" x 3", (5) Junior Adhesive Plastic Bandages 3/8" x 1-1/2", (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (2) Elbow and Knee Plastic Bandages 2" x 4", (2) Patch Bandages 1-1/2" x 1-1/2", (8) Gauze Dressing Pads 2" x 2", (2) Gauze Dressing Pads 3" x 3", (1) Trauma Pad 5" x 9", (1) Sterile Eye Pad , (1) Instant Cold Compress, (2) Butterfly Wound Closures, (1) First Aid Tape Roll 1/2" x 5 yd., (1) Finger Splint, 6" x 3/4", (9) BZK Antiseptic Towelettes, (10) Alcohol Cleansing Pads, (2) Antibiotic Ointment Packs, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (2) Extra Strength Non-Aspirin Tablets

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms