Check Availability
  • FIRST AID ONLY 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 40JH17
  • Mfr. Model # FAO-134GR
  • (8)
First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

First Aid Only™ 200-pc. all-purpose first aid kit helps you stay ready for a wide variety of first aid emergencies. The hard plastic case is well-organized, with each item in its own compartment, so you can find what you need quickly and save precious seconds when you need it most.
Show More Close
 

Technical Specifications

Item # 40JH17
Mfr. Model # FAO-134GR
UNSPSC #42172001
Shipping Weight 1.5 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Portable, Wall Mount
Height 8"
Width 9"
Depth 2-1/2"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 200
Number of Shelves 1
Color White
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type I, II
Includes (50) 3/4"x3" Adhesive Plastic Bandages, (10) 3/4"x3" Fabric Bandages, (20) 1"x3" Plastic Bandages, (8) Knuckle Fabric Bandages, (8) Fingertip Fabric Bandages, (1) 2"x4" Elbow and Knee Plastic Bandage, (20) 3/8"x1-1/2" Junior Plastic Bandages, (5) Butterfly Wound Closures, (12) 7/8" Spot Plastic Bandages, (10) 2"x2" Gauze Dressing Pads, (2) 3"x3" Gauze Dressing Pads, (1) 5"x9" Trauma Pad, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (4) Extra Strength Non-Aspirin Tablets, (8) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (4) Antibiotic Ointment Packs, (1) 1/2"x5 yd. First Aid Tape Roll, (1) 4"x5" Instant Cold Compress, (1) Burn Relief Pack 3.5g, (1) Sterile Eye Pad, (1) Emergency Blanket, (10) 3" Cotton Tipped Applicators, (1) 6"x11/16" Finger Splint, (2) Exam Quality Gloves, (1) 4" Plastic Tweezers, (1) First Aid Guide
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK, GU, HI and PR.

Show More Close
 

Alternate Search Terms